Zoro Homepage

43IN DISPLAY

  • Mfr # CDE4312

  • Zoro # G914909496


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Screen Size
43 in
Height
22.3 in
Width
38.3 in
Depth
3.3 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE4312
Zoro #
G914909496
UPC #
766907017632
Country of Origin
China

Dimensions

Screen Size
43 in
Height
22.3 in
Width
38.3 in
Depth
3.3 in

Details

Item
Digital Signage Display
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Processor Model
Cortex A53
Number of HDMI Inputs
2
Memory Technology
DDR4 SDRAM
Operating System
Android 9.0 Pie
Display Type
LCD
Mounting
Wall
Number of Screens
1
Standard Memory
2 GB
Brightness
230 Nit
Wireless LAN
Yes
Processor Core
Quad-core (4 Core)
Processor Speed
1.50 GHz
Serial
Yes
Bluetooth
Yes
Input Voltage
120 V AC, 230 V AC
Backlight Technology
Direct LED
Ethernet
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
HDMI
Yes
Dynamic Contrast Ratio
5,000:1
Processor Manufacturer
ARM
Includes
Remote control, Batteries, Quick Start Guide, Power cable, HDMI cable, Wall Mount Screws, RS232 cable
Number of USB 2.0 Ports
1
Scan Format
2160p
VESA Mount Standard
200 x 200
Graphics Controller Model
G52MP2
Response Time
8 ms
USB
Yes
Graphics Controller Manufacturer
ARM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.