Zoro Homepage

43INCH/3840X2160 RESOLUTION

  • Mfr # VX4381-4K

  • Zoro # G814909398


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Screen Size
43 in
Height
22.3 in
Width
38.5 in
Depth
2.3 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX4381-4K
Zoro #
G814909398
UPC #
766907011289
Country of Origin
China

Dimensions

Screen Size
43 in
Height
22.3 in
Width
38.5 in
Depth
2.3 in
Width with Stand
38.46 in
Height with Stand
25.98 in
Depth with Stand
13.58 in

Details

Item
LED Monitor
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
3840 x 2160
Series
VX
HDMI
Yes
USB
Yes
Input Voltage
100V to 240V
Dynamic Contrast Ratio
120,000,000:1
Features
Eco Mode
Number of Screens
1
Response Time Details
3ms GTG
Number of USB Type-B Ports
1
Stand Adjustments
Tilt
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
DisplayPort
Yes
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Inputs
2
Horizontal Frequency
24 kHz to 160 kHz
VESA Mount Compatible
Yes
Includes
Power Cable, HDMI Cable, mini DP to DP Cable, USB Cable, Quick Start Guide
Viewing Angle
178° (H); 178° (V)
Mounting
Wall
Operating Power Consumption
157 W
Panel Technology
Multi-domain Vertical Alignment (MVA)
Backlight Technology
LED
Built-In Devices
USB Hub
Number of DisplayPorts
1
Platform Supported
PC, Mac
Brightness
450 Nit
Number of Speakers
2
Color Supported
1.07 Billion Colors
VESA Mount Standard
200 x 100
Standby Power Consumption
500 mW
HDMI Version
2
Mini DisplayPort
Yes
Screen Mode
4K UHD
Native Contrast Ratio
4,000:1
Color
Black
Number of USB Ports
5
Speaker Output Power
7 W
Vertical Frequency
50 Hz to 60 Hz

Description

VIEWSONIC 43INCH/3840X2160 RESOLUTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.