Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic 4K HDR LED PROJECTOR X11-4K

4K HDR LED PROJECTOR (Discontinued)

  • Mfr # X11-4K
  • Zoro # G714878527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X11-4K
Zoro #
G714878527
UPC #
766907014549
Country of Origin
China

Dimensions

Width
10.3 in
Depth
5.7 in
Height
10.7 in
Max. Diagonal Image Size
16.67 ft

Details

Item
DLP Projector
Wireless LAN
Yes
Output Scan Format
2160p
Contrast Ratio
3,000,000:1
Network (RJ-45)
Yes
Graphic Mode
4K UHD
Projection Method
Front, Ceiling
Mounting
Ceiling
Native Aspect Ratio
16:9
Application
Home, Gaming, Entertainment, Cinema
Bluetooth
Yes
Bluetooth Standard
Bluetooth 4.2
High Dynamic Range (HDR) Type
HLG, HDR10
Lamp Type
LED RGB
Operating Power Consumption
115 W
Color
Black
Number of Lamps
1
Lamp Life
30000 hrs (Normal)
HDMI
Yes
Standard Mode Brightness
2400 lm
Vertical Scan Range
23 Hz to 120 Hz
Features
Portable
USB
Yes
Includes
Power Cable, Remote Control, Quick Start Guide; Speakers
Video Signal Standard
HDTV
Throw Type
Short Throw
Native Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.