Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5,500 ANSI LUMENS 4K HDR LASER PROJECTOR.

  • Mfr # LS901-4K

  • Zoro # G122606903


product price: $3,328.99
/ea
Free Shipping & Returns

Key Features

Speaker Included
Yes
USB
Yes
Number of Lamps
1
Contrast Ratio
3,000,000:1
Height
5.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS901-4K
Zoro #
G122606903
UPC #
766907027624
Country of Origin
Multiple

Dimensions

Height
5.2"
Width
13.3"
Minimum Focal Length
17.63 mm
Depth
11"
Maximum Focal Length
27.90 mm
Minimum Diagonal Image Size
30"
Maximum Diagonal Image Size
25 ft

Details

Speaker Included
Yes
USB
Yes
Number of Lamps
1
Contrast Ratio
3,000,000:1
Minimum Vertical Sync
23 Hz
Native Aspect Ratio
16:9
Optical Zoom
1.7x
Maximum Vertical Sync
240 Hz
High Dynamic Range (HDR) Type
HLG
Graphic Mode
4K UHD
Lens Type
Manual Zoom, Manual Focus
Mount Type
Ceiling Mountable, Wall Mountable
Native Resolution
3840 x 2160
Operating Power Consumption
245 W
Number of HDMI Ports
2
Lamp Type
Laser/Phosphor
Standard Mode Brightness
5500 lm
Throw Ratio
1.2 to 2.0435.96 ft)
Network (RJ-45)
Yes
HD Resolution
Yes
Normal Mode Lamp Life
20000 Hour
White Brightness
5500 lm
Economy Mode Lamp Life
30000 Hour
Color Supported
1.07 Billion Colors
Color
White
Power Supply
100 V AC ~ 240 V AC
Projection Method
Front, Ceiling
Item
Laser Projector
Number of USB Ports
1
Video Signal Standard
HDTV
HDMI Inputs
Yes
Output Scan Format
2160p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.