Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 ViewBoard 4K Ultra HD Interactive Flat Panel

  • Mfr # IFP5550

  • Zoro # G621701819


product price: $2,676.99
/ea
Free Shipping & Returns

Key Features

Software Included
vBoard Software
DisplayPort
Yes
Composite Video
Yes
Ethernet Technology
Fast Ethernet
Multi-touch Screen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFP5550
Zoro #
G621701819
UPC #
766907938814
Country of Origin
Multiple

Dimensions

Viewable Screen Size
55"
Height
30.4"
Depth
3.3"
Width
49.9"

Details

Software Included
vBoard Software
DisplayPort
Yes
Composite Video
Yes
Ethernet Technology
Fast Ethernet
Multi-touch Screen
Yes
Response Time
8 ms
HDMI Inputs
3
Brightness
350 Nit
Number of Speakers
2
Contrast Ratio
1,200:1
Operating System Platform
Android
Product Type
Collaboration Display
Scan Format
2160p
HDMI
Yes
Touchscreen Technology
Infrared (IrDA)
Audio Line In
Yes
Touchscreen
Yes
Wireless LAN
Yes
Processor Type
Cortex A53
Number of USB 2.0 Ports
3
Number of Network (RJ-45) Ports
1
Number of HDMI Outputs
1
Number of Touch Points
20
Number of USB 3.0 Ports
3
VESA Mount Compatible
Yes
VESA Mount Standard
400 x 200
USB
Yes
Screen Resolution
3840 x 2160
Vertical Viewing Angle
178°
Processor Core
Quad-core (4 Core)
RMS Output Power
32 W
Aspect Ratio
16:9
Processor Speed
1.20 GHz
Network (RJ-45)
Yes
Speakers
Yes
Standard Memory
4 GB
Operating System
Android 13
Total Number of USB Ports
8
Screen Mode
4K UHD
Audio Line Out
Yes
Backlight Technology
LED
Ethernet
Yes
Horizontal Viewing Angle
178°
Tempered Glass
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.