Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 ViewBoard 4K Ultra HD Interactive Flat Panel

  • Mfr # IFP7550

  • Zoro # G221701745


product price: $4,291.99
/ea
Free Shipping & Returns

Key Features

Color
Black
VESA Mount Standard
800 x 400
Backlight Technology
LED
Horizontal Viewing Angle
178°
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7550
Zoro #
G221701745
UPC #
766907901610
Country of Origin
Multiple

Dimensions

Viewable Screen Size
75"
Height
35.3"
Width
58.6"
Depth
3.5"

Details

Color
Black
VESA Mount Standard
800 x 400
Backlight Technology
LED
Horizontal Viewing Angle
178°
DisplayPort
Yes
Processor Type
Cortex A53
Number of Network (RJ-45) Ports
1
Contrast Ratio
1,200:1
Brightness
350 Nit
Software Included
vBoard Embedded software
Processor Speed
1.20 GHz
Audio Line Out
Yes
Wireless LAN
Yes
Power Consumption
430 W
Energy Star
Yes
Number of Touch Points
20
Speakers
Yes
Scan Format
2160p
Operating System
Android 13
HDMI Inputs
3
Screen Resolution
3840 x 2160
Number of USB 2.0 Ports
3
Operating System Platform
Android
Package Contents
5 panel3m power cordRemote control with AAA battery3m touch USB cable2 x Touch pen (VB-PEN-009)Quick Start Guide + Compliance statementRS232 adapter5 x ClampCamera Plate8 x Screw (camera 2+2, wall mount 4)3 x HDMI cable
Ethernet
Yes
Product Type
Collaboration Display
RMS Output Power
32 W
Multi-touch Screen
Yes
Processor Core
Quad-core (4 Core)
Composite Video
Yes
Network (RJ-45)
Yes
Standard Memory
4 GB
Touchscreen Technology
Infrared (IrDA)
Response Time
8 ms
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
USB
Yes
Total Number of USB Ports
8
Audio Line In
Yes
HDMI
Yes
Number of Speakers
2
Touchscreen
Yes
Aspect Ratio
16:9
Number of USB 3.0 Ports
3
Screen Mode
4K UHD
Number of HDMI Outputs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.