Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic 55IN DISPLAY CDE5512

55IN DISPLAY (Discontinued)

  • Mfr # CDE5512
  • Zoro # G314909621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5512
Zoro #
G314909621
UPC #
766907017649
Country of Origin
China

Dimensions

Screen Size
55 in
Height
28.4 in
Width
49 in
Depth
3.1 in

Details

Item
Digital Signage Display
Max. Resolution
3840 x 2160
Series
CDE12
Processor Manufacturer
ARM
Display Type
LCD
Number of USB 2.0 Ports
2
Ethernet
Yes
Scan Format
2160p
Serial
Yes
Graphics Controller Model
Dual Core, G52MP2
VESA Mount Standard
200 x 200
Graphics Controller Manufacturer
ARM
USB
Yes
Standard Memory
2 GB
Input Voltage
230 V AC, 120 V AC
Processor Speed
1.50 GHz
Includes
Remote control, Batteries, Quick Start Guide, Power Cable, HDMI Cable, Wall Mount Screws, RS232 Cable
Operating System
Android 9.0 Pie
Number of Screens
1
HDMI
Yes
Backlight Technology
Direct LED
Bluetooth
Yes
Number of HDMI Inputs
2
Wireless LAN
Yes
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Energy Star; Environmentally Friendly
Mounting
Wall
Brightness
290 Nit
Processor Type
Cortex A53
Processor Core
Quad-core (4 Core)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.