Zoro Homepage

65IN 4K ULTRA HD PANEL

  • Mfr # IFP6552-1TAA

  • Zoro # G614909208


product price: $2,752.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Speakers
Yes
Max. Resolution
3840 x 2160
Display Type
LCD
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP6552-1TAA
Zoro #
G614909208
UPC #
766907015539
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
65 in

Details

Speakers
Yes
Max. Resolution
3840 x 2160
Display Type
LCD
HDMI
Yes
Number of USB Ports
2
Number of VGA Ports
1
Item
Collaboration Display
Touchscreen
Yes
VGA
Yes
Microphone
Yes
Screen Mode
4K UHD
Brightness
350 Nit
Watts (RMS)
45 W
Number of Speakers
2
Standards
TAA Compliant
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.