Zoro Homepage

75IN 4K ULTRA HD PANEL

  • Mfr # IFP7562

  • Zoro # G814909220


product price: $5,618.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
74.5 in
Height
40.6 in
Width
67.4 in
Depth
3.1 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7562
Zoro #
G814909220
UPC #
766907012071
Country of Origin
China

Dimensions

Screen Size
74.5 in
Height
40.6 in
Width
67.4 in
Depth
3.1 in

Details

Aspect Ratio
16:9
Speakers
Yes
Max. Resolution
3840 x 2160
Operating System
Android 8.0 Oreo
Response Time
8 ms
Features
Multi-touch Screen; Tempered Glass
Power Consumption
490 W
Number of USB Ports
9
Audio Line Out
Yes
Processor Core
Quad-core (4 Core)
Scan Format
2160p
Brightness
350 Nit
Number of Speakers
2
Audio Line In
Yes
USB
Yes
Item
Collaboration Display
Wireless LAN
Yes
Ethernet
Yes
Contrast Ratio
5,000:1
Viewing Angle
178° (H); 178° (V)
Touchscreen
Yes
VESA Mount Standard
800 x 400
Number of Network (RJ-45) Ports
2
Display Type
LCD
Processor Type
Cortex A73
Processor Manufacturer
ARM
Processor Speed
1.20 GHz
VESA Mount Compatible
Yes
Number of HDMI Inputs
4
Standard Memory
3 GB
Network (RJ-45)
Yes
Serial
Yes
Number of USB 2.0 Ports
1
Number of USB 3.1 Ports
1
Screen Mode
4K UHD
HDMI
Yes
Number of HDMI Outputs
1
S/PDIF Out
Yes
Backlight Technology
LED
Number of Touch Points
20
Includes
Power Cable, HDMI Cable, USB Cable Type C, USB Cable for Touch, (2) Passive Stylus, RS232 Adapter, 5 x Clamp, Remote Control, Btteries, Camera Plate, 8 x Screw, Quick Start Guide
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Touchscreen Technology
Projected Capacitive
Number of USB 3.0 Ports
5
Watts (RMS)
12 W
Ethernet Technology
Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.