Zoro Homepage

75IN DISPLAY

  • Mfr # CDE7512

  • Zoro # G114909562


product price: $1,577.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Height
38 in
Width
66.3 in
Depth
2.8 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7512
Zoro #
G114909562
UPC #
766907017663
Country of Origin
China

Dimensions

Screen Size
75 in
Height
38 in
Width
66.3 in
Depth
2.8 in

Details

Item
Digital Signage Display
Max. Resolution
3840 x 2160
VESA Mount Standard
600 x 400
Ethernet
Yes
Memory Technology
DDR4 SDRAM
Scan Format
2160p
Display Type
LCD
Includes
Remote control, Batteries, Quick Start Guide, Power cable, HDMI cable, Wall Mount Screws, RS232 cable
Number of USB 2.0 Ports
1
Bluetooth
Yes
Processor Speed
1.50 GHz
Backlight Technology
Direct LED
Processor Core
Quad-core (4 Core)
Input Voltage
230 V AC, 120 V AC
HDMI
Yes
Wireless LAN
Yes
Color
Black
Serial
Yes
Dynamic Contrast Ratio
5,000:1
Standard Memory
2 GB
Operating System
Android 11
Processor Manufacturer
ARM
USB
Yes
Processor Model
Cortex A53
Graphics Controller Manufacturer
ARM
Graphics Controller Model
G52MP2
Brightness
330 Nit
Green Environmental Attribute
Environmentally Friendly
VESA Mount Compatible
Yes
Number of HDMI Inputs
2
Mounting
Wall
Number of Screens
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.