Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75in ViewBoard 4K Interactive Flat Panel, 3840 x 2160 resolution - no OS

  • Mfr # IFP75G1

  • Zoro # G116423899


product price: $2,469.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Audio Line In
Yes
Number of USB 3.0 Ports
2
Screen Resolution
3840 x 2160
Multi-touch Screen
Yes
Touchscreen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP75G1
Zoro #
G116423899
UPC #
766907000000
Country of Origin
China

Dimensions

Width
67.2"
Height
40.2"
Viewable Screen Size
75"
Depth
3.4"

Details

Audio Line In
Yes
Number of USB 3.0 Ports
2
Screen Resolution
3840 x 2160
Multi-touch Screen
Yes
Touchscreen
Yes
Speakers
Yes
VESA Mount Compatible
Yes
Tempered Glass
Yes
Aspect Ratio
16:9
Product Type
Collaboration Display
Package Contents
75" ViewBoard Interactive Display 3m Power Cable 1 x HDMI 2.0 Cable 3m Remote Control AAA Battery 1 x 3m USB 2.0 Touch Cable 2 x Touch Pen (Passive pen) Quick Start Guide Compliance Statement RS232 Adapter Screw (Wall Mount 4) Camera Plate
USB
Yes
Number of Speakers
2
Screen Mode
4K UHD
Network (RJ-45)
Yes
Brightness
400 Nit
HDMI Inputs
3
Number of VGA Ports
1
Response Time
8 ms
Vertical Viewing Angle
178°
Number of USB 2.0 Ports
6
Energy Star
Yes
Number of Touch Points
40
Power Consumption
110.90 W
Total Number of USB Ports
9
Scan Format
2160p
Backlight Technology
Direct LED
HDMI
Yes
Touchscreen Technology
Infrared (IrDA)
Ethernet
Yes
VESA Mount Standard
800 x 400
Horizontal Viewing Angle
178°
Audio Line Out
Yes
Contrast Ratio
5,000:1, 1,200:1
Standard Refresh Rate
60 Hz
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.