Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic 75IN VIEWBOARD 4K ULTRA HD IFP7552-1C

75IN VIEWBOARD 4K ULTRA HD (Discontinued)

  • Mfr # IFP7552-1C
  • Zoro # G115576831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFP7552-1C
Zoro #
G115576831
UPC #
766907013924
Country of Origin
China

Dimensions

Screen Size
75 in

Details

Item
Collaboration Display
Speakers
Yes
Aspect Ratio
16:9
Number of Touch Points
33
USB
Yes
Scan Format
2160p
RMS Output Power
45 W
Screen Resolution
3840 x 2160
Display Screen Type
LCD
Number of Speakers
2
Multi-touch Screen
Yes
Screen Mode
4K UHD
Microphone
Yes
Touchscreen
Yes

Description

VIEWSONIC 75IN VIEWBOARD 4K ULTRA HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.