Zoro Homepage

98IN 4K UHD WIRELESS PRESENTATION DISP.

  • Mfr # CDE9830

  • Zoro # G614909505


product price: $5,815.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE9830
Zoro #
G614909505
UPC #
766907017526
Country of Origin
China

Dimensions

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in

Details

Item
LCD Monitor
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Panel Technology
Advanced Super Dimension Switch ( ADS )
USB
Yes
Brightness
500 Nit
Bluetooth
Yes
Number of USB 3.0 Ports
1
Features
Landscape/Portrait Viewable, Anti-glare
Viewing Angle
178° (H); 178° (V)
Wireless LAN
Yes
Operation Hours
24 Hours/7 Days
Bluetooth Standard
Bluetooth 5.0
Dynamic Contrast Ratio
5,000:1
Number of USB Type-C Ports
1
Number of Screens
1
VESA Mount Compatible
Yes
Network (RJ-45)
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Number of HDMI Outputs
1
VESA Mount Standard
800 x 400
Screen Mode
4K UHD
Backlight Technology
Direct LED
HDMI
Yes
Number of HDMI Inputs
3
Glass Hardness
3H
Color Supported
1.07 Billion Colors
Response Time Details
8ms GTG
HDCP Supported
Yes
Frequency
50/60 Hz
Native Contrast Ratio
1,200:1
Operating Power Consumption
507 W
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
Number of USB 2.0 Ports
1
USB Type-C
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.