Zoro Homepage

CDE5520 E1 LG Format Presn DSP

  • Mfr # CDE5520E1

  • Zoro # G411768817


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54.6 in
Width
48.9"
Depth
2.9 in
Height
28.1"
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5520E1
Zoro #
G411768817
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54.6 in
Width
48.9"
Depth
2.9 in
Height
28.1"
Bezel Width
0.55"
Viewable Screen Size
54.60"
Color Depth
8-bit+FRC
Depth(6)
2.9"

Details

Item
Digital Signage Display
Display Type
LCD
Number of USB 2.0 Ports
2
Display Resolution
3840 x 2160
USB
Yes
Ethernet
Yes
Operating System
Android 8.0 Oreo
Processor Speed
1.40 GHz
VESA Mount Standard
400 x 400
Number of Screens
1
Green Environmental Attribute
Energy Star; Environmentally Friendly
Processor Manufacturer
ARM
Standard Memory
3 GB
Mounting
Wall
Scan Format
2160p
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, RS232 cable
Number of DVI Ports
1
DVI
Yes
Backlight Technology
Direct LED
Processor Core
Quad-core (4 Core)
Processor Type
Cortex A73
HDMI
Yes
Serial
Yes
Memory Technology
DDR4 SDRAM
Input Voltage
230 V AC, 120 V AC
Brightness
350 Nit
Package Contents
CDE5520Remote control with batteriesQuick Start GuidePower cableHDMI CableRS232 cable
Environmentally Friendly
Yes
2nd Processor Type
Cortex A5
Energy Star
Yes
Mount Type
Wall Mountable

Description

CDE5520 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.