DisplayPort Audio/Video Cable - DisplayPort Audio/Video Cable
- Mfr # CB-00010555
- Zoro # G915190251
product price:Â
$
19.75
/ea
Key Features
Wire Size
28 AWG
Cable Length
6 ft
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-00010555
- Zoro #
- G915190251
- UPC #
- 766907726114
- Country of Origin
- China
- Connector on First End Details
- DisplayPort Digital Audio/Video - Male
- Conductor Material
- Copper
- Color
- Black
- Device Supported
- Audio/Video Device, Monitor
- Connector on Second End Details
- DisplayPort Digital Audio/Video - Male
- Item
- A/V Cable
- Cable Type
- DisplayPort
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 6 ft
Description
VIEWSONIC DISPLAYPORT CABLE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.