Shop LOGITECH

PRO 2 LIGHTSPEED MAGENTA

  • Mfr # 910007291
  • Zoro # G114800289

product price: 
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Magenta
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
8
Number of Batteries
1
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Optional Side Buttons (2x left, 2x right), Optional Button Covers (2x left, 2x right), User Documentation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910007291
Zoro #
G114800289
UPC #
97855195784
Country of Origin
China
Item
Gaming Mouse
Color
Magenta
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
8
Number of Batteries
1
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Optional Side Buttons (2x left, 2x right), Optional Button Covers (2x left, 2x right), User Documentation
Polling Rate
8 kHz
Pointing Device Features
Programmable Side Button, Lightweight
Movement Detection
HERO 2
Charger Included
Yes
Pointing Device Host Interface
USB 2.0
Platform Supported
PC
Pointing Device Connectivity Technology
Wireless
Rechargeable
Yes
Charging Interface
USB Type C
Wireless Operating Frequency
2.40 GHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Movement Resolution
32000 dpi
Mouse Tracking Speed
500 in/s
Wireless Receiver Interface
USB
Maximum Acceleration
40 Gs
Power Source
Batteries
Device Supported
Computer
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Fit
Symmetrical
Number of Programmable Buttons
4

Dimensions

Length
4.9 in
Width
2.5 in
Height
1.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.