
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFP6552-E1
Zoro #
G915576833
UPC #
766907009316
Country of Origin
China
Dimensions
Screen Size
65 in
Details
Item
Collaboration Display
Includes
IFP6552 display, WiFi Card, (2) stylus pen, power cable, HDMI cable, USB cable, AV cable, remote control with batteries, Camera plate, (8) M8 screw, Quick Start Guide
Scan Format
2160p
Display Screen Type
LCD
Wireless LAN
Yes
Screen Resolution
3840 x 2160
Screen Mode
4K UHD
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Description
VIEWSONIC IFP BUNDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.