
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2E
Zoro #
G514877997
UPC #
766907008456
Country of Origin
China
Dimensions
Width
7.2 in
Depth
2.1 in
Height
7.2 in
Max. Focal Length
6.35 mm
Max. Diagonal Image Size
100 in
Details
Item
LED Projector
Operating Power Consumption
90 W
Native Resolution
1920 x 1080
Lamp Type
LED RGB
Output Scan Format
1080p
Standard Mode Brightness
1000 lm
USB
Yes
Contrast Ratio
3,000,000:1
Video Signal Standard
HDTV
Lamp Life
30000 hrs (Normal)
HDMI
Yes
Projection Method
Front
Graphic Mode
Full HD
Number of Lamps
1
Description
VIEWSONIC INSTANT SMART 1080P PORTABLE LED PROJECT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.