LCD MONITOR, FLAT, 1920 X 1080, 23.8INCH, 4MS, 250

  • Mfr # VX2476-SMHD
  • Zoro # G614883218
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Speakers
Yes
Height
12.4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VX2476-SMHD
Zoro #
G614883218
UPC #
766907848410
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.4"
Depth
1.3"
Height with Stand
12.40"
Depth with Stand
8.23"
Width with Stand
21.27"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Series
VX
Aspect Ratio
16:9
Number of Speakers
2
Standards
cULus, FCC-B, ICES-003, EPEAT, Energy Star 7.0, NRCan, UL-MXCoC, Mexico Energy, CE, WEEE, EEL, EAC
Number of HDMI Ports
1
HDMI Version
1.4
Number of HDMI Inputs
1
Screen Mode
Full HD
VGA
Yes
Color
Black
Screen Surface
Anti-glare
Input Voltage
100V to 240V
Number of VGA Ports
1
Backlight Technology
LED
Color Supported
16.7 Million Colors
Includes
AC/DC Adapter, Power Cable, VGA Cable, HDMI Cable, Audio Cable, Quick Start Guide, ViewSonic Wizard CD-ROM
Vertical Frequency
48 Hz to 75 Hz
Horizontal Viewing Angle
178°
Response Time
14 ms
Vertical Viewing Angle
178°
Features
Anti-glare, 3H Surface Hardness
Speaker Output Power
4 W
Dynamic Contrast Ratio
80,000,000:1
DisplayPort
Yes
Number of Screens
1
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Item
LED Monitor
Glass Hardness
3H
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,000:1
Brightness
250 Nit
Number of DisplayPorts
1
HDMI
Yes
Standby Power Consumption
500 mW
Operating Power Consumption
17 W
Contrast Ratio
80,000,000:1
Response Time Details
14 ms
Energy Star
Yes
VESA Mount Standard
75 x 75
Certifications & Standards
cTULus, FCC-B, ICES003, Energy Star, EPEAT, CEC, NRCan
Package Contents
Power Cable, AC/CD Adapter, HDMI Cable, QuickStart Guide
Environmentally Friendly
Yes

Description

VX2476-SMHD - LCD MONITOR - FLAT - 1920 X 1080 - 23.8INCH - 23.8INCH - 4MS - 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.