This item is Discontinued.

Viewsonic LED Monitor, Full HD, 18.6"W x 8.3"D x 13.7"H, Black VEWVA2055SA

LED Monitor, Full HD, 18.6"W x 8.3"D x 13.7"H, Black (Discontinued)

  • Mfr # VEWVA2055SA
  • Zoro # G001839323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEWVA2055SA
Zoro #
G001839323
UPC #
766907806410
Country of Origin
China

Description

20" MVA wide-screen monitor features a full HD 1920 x 1080 resolution and 3,000:1 contrast ratio to deliver the most amazing clarity and detail whether you're working, gaming or enjoying the latest in multimedia entertainment. Flicker-Free and Blue Light Filter technology help to eliminate eyestrain from extended viewing periods to provide enhanced viewing comfort. ViewMode provides intuitive presets that enhance gamma curve, color temperature, contrast and brightness to provide an optimized viewing experience for various screen applications. SuperClear ADS panel technology delivers the same image quality from above, below, the front or the sides. Wide-screen monitor also includes a VESA-compatible mount design, VGA inputs, energy-saving mode and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.