Shop VIEWSONIC

(LX60HD) Projectors

  • Mfr # LX60HD

  • Zoro # G814935526


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Depth
6.3"
Height
8.9"
Max. Focal Length
125 mm
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LX60HD
Zoro #
G814935526
UPC #
766907028386
Country of Origin
China

Dimensions

Width
9"
Depth
6.3"
Height
8.9"
Max. Focal Length
125 mm
Max. Diagonal Image Size
11.67 ft
Min. Diagonal Image Size
50"

Details

Item
LCD Projector
HDMI
Yes
Video Signal Standard
HDTV
Wireless LAN
Yes
Lamp Life
20000 hrs (Normal)
Projection Method
Front
Native Resolution
1920 x 1080
Standard Mode Brightness
630 lm
Lamp Type
LED
Color Supported
16.7 Million Colors
Green Environmental Attribute
Environmentally Friendly
Native Aspect Ratio
16:9
Vertical Scan Range
23 Hz to 85 Hz
Bluetooth
Yes
Contrast Ratio
4,200:1
Output Scan Format
1080p
Color
Dual Color
Throw Ratio
1.2
USB
Yes
Number of Lamps
1
Lens Type
Motor Focus
Application
Entertainment
Min. Projection Distance
55.91 in
White Brightness
630 lm
Number of HDMI Ports
1
Features
Portable
Includes
Power Cable, Remote Control, Quick Start Guide; Speakers
Horizontal Scan Range
15 kHz to 135 kHz
Max. Projection Distance
12.47 ft
Package Contents
Projector, Power Cable, Remote Control, Quick Start Guide
Minimum Vertical Sync
23 Hz
Maximum Vertical Sync
85 Hz
Minimum Frequency Response
15 kHz
Speaker Included
Yes
Normal Mode Lamp Life
20000 Hour
Minimum Projection Distance
55.91"
Environmentally Friendly
Yes
Maximum Horizontal Sync
135 kHz
Environmental Certification
TUV Rheinland Green Product

Description

1080p Smart LED Projector with Builtin Google TV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.