Shop VIEWSONIC

(M1PLUS) Projectors

  • Mfr # M1PLUS

  • Zoro # G411768756


product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Width
5.7"
Depth
5"
Height
1.6"
Application
Cinema, Entertainment, Outdoor, Indoor, Room
Includes
Speakers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1PLUS
Zoro #
G411768756
UPC #
-
Country of Origin
China

Dimensions

Width
5.7"
Depth
5"
Height
1.6"
Min. Diagonal Image Size
24"
Max. Diagonal Image Size
100 in
Max. Focal Length
5.50 mm
Maximum Diagonal Image Size
100"

Details

Item
LED Projector
Application
Cinema, Entertainment, Outdoor, Indoor, Room
Includes
Speakers
Features
Portable
Video Signal Standard
HDTV
Color Supported
1.07 Billion Colors
Native Resolution
854 x 480
USB
Yes
HDMI
Yes
Mounting
Wall, Floor, Ceiling
Lamp Life
30000 hrs (Normal)
Throw Type
Short Throw
Operating Power Consumption
45 W
Contrast Ratio
120,000:1
Number of Lamps
1
Flash Memory Capacity
32 GB
Graphic Mode
WVGA
Output Scan Format
1080p
Lamp Type
LED
Wireless LAN
Yes
Vertical Scan Range
23 Hz to 120 Hz
Projection Method
Front
Bluetooth
Yes
Standard Mode Brightness
300 lm
Minimum Vertical Sync
23 Hz
Speaker Included
Yes
Normal Mode Lamp Life
30000 Hour
Throw Ratio
104.72")
Mount Type
Floor Mountable, Wall Mountable, Ceiling Mountable, Portable
Maximum Vertical Sync
120 Hz

Description

Prtble WiFi BT WVGA LED 300L

Ratings & reviews