Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic SMART LASER PROJECTOR, 2000 LUMENS X2000B-4K

SMART LASER PROJECTOR, 2000 LUMENS (Discontinued)

  • Mfr # X2000B-4K
  • Zoro # G514878147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2000B-4K
Zoro #
G514878147
UPC #
766907016116
Country of Origin
China

Dimensions

Width
17.8 in
Depth
3.9 in
Height
13.1 in
Max. Focal Length
2.34 mm
Max. Diagonal Image Size
12.50 ft

Details

Item
Laser Projector
Lamp Watts
74 W
Flash Memory Capacity
32 GB
Native Aspect Ratio
16:9
Vertical Scan Range
23 Hz to 120 Hz
Operating Power Consumption
250 W
Color
Black
HDMI
Yes
Graphic Mode
4K
High Dynamic Range (HDR) Type
HLG
Number of Lamps
1
Projection Method
Front
Bluetooth
Yes
Network (RJ-45)
Yes
Standard Mode Brightness
2000 lm
Bluetooth Standard
Bluetooth 4.2
Output Scan Format
2160p
Mounting
Wall, Ceiling
USB
Yes
Application
Gaming, Cinema, Home Theater, Entertainment
Optical Zoom
1x
Video Signal Standard
HDTV
Throw Type
Ultra Short Throw
Wireless LAN
Yes
Includes
4K HDR Ultra Short Throw Smart Laser Projector, (1) Power Cord, 1 xRemote Control (w/backlit), 1 xQuick Start Guide; Speakers
Native Resolution
3840 x 2160
Contrast Ratio
3,000,000:1
Lamp Type
Laser/Phosphor
Lamp Life
20000 hrs (Normal)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.