Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMJOIN TRS10 WITH DISPLAY BUNDLE, CERTIFIED FOR MICROSOFT TEAMS ROOM

  • Mfr # IFP105UW-MTR

  • Zoro # G521696222


product price: $26,569.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Screen Resolution
5120 x 2880
Product Type
Collaboration Display
Aspect Ratio
21:9
Screen Mode
5K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP105UW-MTR
Zoro #
G521696222
UPC #
766907029048
Country of Origin
China

Details

Screen Resolution
5120 x 2880
Product Type
Collaboration Display
Aspect Ratio
21:9
Screen Mode
5K

Description

S INCLUDES MPC310-W31-TU, MRC1010-TN AND IFP105UW 105-INCH 5K, 21:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.