Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMJOIN TRS10 WITH DISPLAY BUNDLE, CERTIFIED FOR MICROSOFT TEAMS ROOM

  • Mfr # IFP92UW-MTR

  • Zoro # G521696895


product price: $15,809.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Product Type
Collaboration Display
Aspect Ratio
21:9
Screen Mode
5K
Screen Resolution
5120 x 2880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP92UW-MTR
Zoro #
G521696895
UPC #
766907028133
Country of Origin
China

Details

Product Type
Collaboration Display
Aspect Ratio
21:9
Screen Mode
5K
Screen Resolution
5120 x 2880

Description

S INCLUDES MPC310-W31-TU, MRC1010-TN AND IFP92UW 92-INCH 5K, 21:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.