Zoro Homepage

TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

  • Mfr # CDE6530-MTR

  • Zoro # G714909368


product price: $2,908.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Height
33 in
Width
57.6 in
Depth
3.2 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE6530-MTR
Zoro #
G714909368
UPC #
766907017489
Country of Origin
China

Dimensions

Screen Size
65 in
Height
33 in
Width
57.6 in
Depth
3.2 in
Bezel Width
0.58 in

Details

Aspect Ratio
16:9
Max. Resolution
3840 x 2160
Series
CDE30
Panel Technology
Advanced Super Dimension Switch ( ADS )
Dynamic Contrast Ratio
5,000:1
Operating Temp. Range
32 to 104°F
Max. Operating Humidity
90%
Number of HDMI Inputs
3
Wireless LAN
Yes
RS-232C Input
Yes
Native Contrast Ratio
1,200:1
Includes
Computing Engine, Touch Console
Number of Screens
1
Processor Type
Cortex A55
Processor Core
Quad-core (4 Core)
Scan Format
2160p
Number of HDMI Outputs
1
USB Type-C
Yes
Serial
Yes
VESA Mount Standard
600 x 400
Min. Operating Humidity
10%
Ethernet
Yes
Orientation
Landscape/Portrait
Operation Hours
24 Hours/7 Days
Display Type
LCD
USB
Yes
HDMI
Yes
Brightness
450 Nit
Number of HDMI 2.0 Ports
1
Surface Hardness
3H
DisplayPort
Yes
Input Voltage
230 V AC, 120 V AC
Response Time
6.50 ms
Max. LED Life
5.7 Year
Backlight Technology
Direct LED
Mounting
Wall
Item
Digital Signage Display
Standard Memory
4 GB
Operating System
Android 11
Processor Manufacturer
ARM

Description

VIEWSONIC TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.