Zoro Homepage

TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

  • Mfr # CDE7530-MTR

  • Zoro # G114909432


product price: $3,328.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Height
37.9 in
Width
66.4 in
Depth
3.2 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7530-MTR
Zoro #
G114909432
UPC #
766907017496
Country of Origin
China

Dimensions

Screen Size
75 in
Height
37.9 in
Width
66.4 in
Depth
3.2 in
Bezel Width
0.58 in

Details

Aspect Ratio
16:9
Max. Resolution
3840 x 2160
Series
CDE30
Response Time
8 ms
Processor Core
Quad-core (4 Core)
Max. Operating Humidity
90%
Native Contrast Ratio
1,200:1
Min. Operating Humidity
10%
Number of HDMI Outputs
1
Mounting
Wall
Standard Memory
4 GB
Dynamic Contrast Ratio
5,000:1
Brightness
450 Nit
Serial
Yes
Operating Temp. Range
32 to 104°F
HDMI
Yes
Surface Hardness
3H
RS-232C Input
Yes
USB
Yes
Number of HDMI Inputs
3
Number of Screens
1
USB Type-C
Yes
Ethernet
Yes
Orientation
Landscape/Portrait
Includes
Computing Engine, Touch Console
Panel Technology
Advanced Super Dimension Switch ( ADS )
Item
Digital Signage Display
Max. LED Life
5.7 Year
Scan Format
2160p
Backlight Technology
Direct LED
Wireless LAN
Yes
Processor Manufacturer
ARM
VESA Mount Standard
800 x 600
Display Type
LCD
Operation Hours
24 Hours/7 Days
DisplayPort
Yes
Operating System
Android 11
Processor Type
Cortex A55
Input Voltage
230 V AC, 120 V AC
Number of HDMI 2.0 Ports
1

Description

VIEWSONIC TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.