Zoro Homepage

VB PEN DISPLAY

  • Mfr # ID1330

  • Zoro # G614909215


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Screen Size
13 in
Height
8.3 in
Width
13.5 in
Depth
0.3 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID1330
Zoro #
G614909215
UPC #
766907010824
Country of Origin
China

Dimensions

Screen Size
13 in
Height
8.3 in
Width
13.5 in
Depth
0.3 in

Details

Aspect Ratio
16:9
Max. Resolution
1920 x 1080
Color Supported
262k
Features
Plug & Play
Item
LCD Touchscreen Monitor
Viewing Angle
178° (H); 178° (V)
Backlight Technology
LED
Screen Mode
Full HD
USB
Yes
Number of USB Ports
2
Number of USB Type-C Ports
2
Brightness
300 Nit
HDMI
Yes
USB Type-C
Yes
Includes
Quick Star Guide, Protection Cover, USB-C to USB-C Cable (1M), USB-C to USB-A Cable (1M), Mini HDMI to HDMI Cable (1M), Replacement tool of Pen tip, 20C Pen, 3 x Pen tips

Description

VIEWSONIC VB PEN DISPLAY ID1330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.