Zoro Homepage

VB TOUCH DISPLAY

  • Mfr # ID1655

  • Zoro # G414883234


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14 in
Speakers
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID1655
Zoro #
G414883234
UPC #
766907010633
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14 in
Height
8.8 in
Depth
0.6 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Item
LCD Touchscreen Monitor
Screen Refresh Rate
75 Hz
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Response Time Details
14ms GTG
Touchscreen Type
Projected Capacitive
Vertical Frequency
50 Hz to 75 Hz
Screen Mode
Full HD
Brightness
250 Nit
Stand Adjustments
Tilt
Screen Surface
Anti-glare
USB Type-C
Yes
Number of USB Type-C 3.2 Gen 1 Ports
2
Vertical Viewing Angle
170°
Panel Technology
Twisted nematic (TN)
Horizontal Viewing Angle
170°
Operating Power Consumption
10.50 W
Backlight Technology
LED
Color Supported
262k
Dynamic Contrast Ratio
50,000,000:1
Native Contrast Ratio
8,000:1
Features
Wide Viewing Angle, On-screen Display (OSD), Blue Light, Ultra Slim, Landscape/Portrait Viewable, Anti-glare, Flicker-free; Multi-touch Screen
USB
Yes
Micro HDMI
Yes
Horizontal Frequency
15 kHz to 82 kHz
Number of Simultaneous Touchpoints
10
Number of USB Ports
2
Includes
(1) USB type-C to type-C cable, (1) USB type-C to type-A cable, (1) mini HDMI cable, (1) Power Adapter, (1) Passive Touch Pen, (1) Quick Start Guide
Multi-touch Screen
Yes

Description

VIEWSONIC VB TOUCH DISPLAY ID1655

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.