(VG2452) Monitors

  • Mfr # VG2452
  • Zoro # G815959507
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
21.2 in
Speakers
Yes
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG2452
Zoro #
G815959507
UPC #
766907031751
Country of Origin
Namibia

Dimensions

Width
21.2 in
Extended Height with Stand
19.89"
Height with Stand
19.89"
Width with Stand
21.21"
Viewable Screen Size
23.8"
Height
12.5"
Depth with Stand
8.08"
Compressed Height with Stand
15.84"
Screen Size Class
24"
Depth
1.8"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
Maximum Power Consumption
180 W
HDMI Inputs
1
Glass Hardness
3H
Response Time
5 ms
Adjustable Stand
Yes
Energy Star
Yes
HDMI
Yes
Product Type
LED Monitor
Stand Adjustments
Height, Swivel, Tilt, Pivot
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Total Number of HDMI Ports
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPorts
1
Number of Screens
1
Native Resolution
1920 x 1080
Number of USB Ports
5
Native Contrast Ratio
1,500:1
Operating Humidity Range
20% to 90% (Non-condensing)
Screen Mode
Full HD
VESA Mount Compatible
Yes
USB
Yes
Response Time Details
5 ms GTG
Brightness
350 Nit
Built-in Devices
USB Hub
DisplayPort
Yes
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Backlight Technology
LED
Color
Black
Environmentally Friendly
Yes
Dynamic Contrast Ratio
80,000,000:1
Features
Kensington Lock, Eye ProTech+, On-screen Display (OSD), ViewMode, Ergonomic Design, Anti-glare
VESA Mount Standard
100 x 100
Operating Power Consumption
110 W
HDMI Version
1.4
Horizontal Viewing Angle
178°
Number of Speakers
2
Total Number of USB Type-C Ports
3
Standard Refresh Rate
100 Hz
Screen Surface
Anti-glare
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)

Description

24 1080p IPS Ergonomic Monitor,65W USB-C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.