Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ViewBoard bundle includes the following items: - ViewBoard IFP7550 4K Interactive display -

  • Mfr # IFP7550-C2

  • Zoro # G416423933


product price: $4,949.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width
67.3"
HDMI Inputs
3
Viewable Screen Size
75"
Number of USB 3.0 Ports
4
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7550-C2
Zoro #
G416423933
UPC #
766908000000
Country of Origin
Multiple

Dimensions

Width
67.3"
Viewable Screen Size
75"
Height
40.2"
Depth
3.5"

Details

HDMI Inputs
3
Number of USB 3.0 Ports
4
Environmentally Friendly
Yes
Processor Core
Quad-core (4 Core)
Ethernet
Yes
Audio Line In
Yes
Color
Black
Scan Format
2160p
Number of Speakers
2
Package Contents
1 x 75" ViewBoard IFP7550 4K interactive flat panel, 1 x LB-WIFI-001 wireless AC adapter, 1 x NMP660 Chromebox, 1 x VB-STND-001 Mobile Trolley Cart, 2 x Stylus pen , Ppower cable, Remote control with batteries, ViewSonic Wizard CD-ROM (User Guide), Quick Start Guide
Number of USB 2.0 Ports
3
Screen Resolution
3840 x 2160
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Number of Network (RJ-45) Ports
1
Number of Touch Points
20
Product Type
Collaboration Display
USB
Yes
Network (RJ-45)
Yes
Speakers
Yes
VESA Mount Standard
800 x 400
Contrast Ratio
1,200:1
Response Time
8 ms
Number of HDMI Outputs
1
Processor Type
Cortex A73
Processor Speed
1.10 GHz
VESA Mount Compatible
Yes
Flash Memory Capacity
16 GB
Backlight Technology
LED
Power Consumption
350 W
Standard Memory
3 GB
Energy Star
Yes
Audio Line Out
Yes
Multi-touch Screen
Yes
Touchscreen
Yes
RMS Output Power
20 W
Aspect Ratio
16:9
Touchscreen Technology
Infrared (IrDA)
Operating System Platform
Android
Total Number of USB Ports
9
Operating System
Android 13
Screen Mode
4K UHD
Brightness
350 Nit

Description

ViewBoard bundle includes the following items: - ViewBoard IFP7550 4K Interactive display - VB-WIFI-005 - VB-STND-001 Mobile trolley cart - NMP760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.