Zoro Homepage

ViewSonic CDE4312-E1 Digital Signage Display - 43" LCD - 3840 x 2160 - 2160p - Android 11 - Black

  • Mfr # CDE4312-E1

  • Zoro # G014909211


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Screen Size
43 in
Height
22.3 in
Width
38.3 in
Depth
3.3 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE4312-E1
Zoro #
G014909211
UPC #
766907017632
Country of Origin
China

Dimensions

Screen Size
43 in
Height
22.3 in
Width
38.3 in
Depth
3.3 in

Details

Item
Digital Signage Display
Max. Resolution
3840 x 2160
Mounting
Wall
Display Type
LCD
Scan Format
2160p
Green Environmental Attribute
Environmentally Friendly
Operating System
Android 11
Color
Black
Processor Core
Quad-core (4 Core)
Number of Screens
1
Includes
Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws, RS232 cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.