Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ViewSonic CDE5512-E1 Digital Signage Display - 55" LCD - 3840 x 2160 - 2160p - Android 11 - Black

  • Mfr # CDE5512-E1

  • Zoro # G114909210


product price: $972.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
55 in
Height
28.4 in
Width
49 in
Depth
3.1 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5512-E1
Zoro #
G114909210
UPC #
766907017649
Country of Origin
China

Dimensions

Screen Size
55 in
Height
28.4 in
Width
49 in
Depth
3.1 in

Details

Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws, RS232 cable
Scan Format
2160p
Color
Black
Processor Core
Quad-core (4 Core)
Mounting
Wall
Item
Digital Signage Display
Operating System
Android 11
Display Type
LCD
Number of Screens
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.