Zoro Homepage

ViewSonic CDE5530-W1 Digital Signage Display - 55" LCD - 3840 x 2160 - 2160p - Android 11 - Black

  • Mfr # CDE5530-W1

  • Zoro # G414909613


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Height
27.7 in
Width
48.5 in
Depth
2.8 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5530-W1
Zoro #
G414909613
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Height
27.7 in
Width
48.5 in
Depth
2.8 in

Details

Item
Digital Signage Display
Max. Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Color
Black
Processor Core
Quad-core (4 Core)
Number of Screens
1
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
Operating System
Android 11
Display Type
LCD
Scan Format
2160p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.