ViewSonic Entertainment VX2728J 27" Class Full HD LED Monitor - 16:9 - Black

  • Mfr # VX2728J

  • Zoro # G816300667


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Screen Surface
Anti-glare
Speakers
Yes
Screen Mode
Full HD
Total Number of HDMI Ports
2
Glass Hardness
3H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2728J
Zoro #
G816300667
UPC #
766907019384
Country of Origin
China

Dimensions

Height with Stand
22.36"
Width with Stand
24.21"
Viewable Screen Size
27"
Color Depth
8-bit (6-bit + FRC)
Height
14.3"
Screen Size Class
27"
Depth
1.8"
Depth with Stand
8.15"
Width
24.2"

Details

Screen Surface
Anti-glare
Speakers
Yes
Screen Mode
Full HD
Total Number of HDMI Ports
2
Glass Hardness
3H
Number of Screens
1
Response Time Details
2.5 ms MPRT
Adjustable Stand
Yes
Color Supported
16.7 Million Colors
HDMI
Yes
Tearing Prevention Technology
FreeSync Premium
HDMI Version
1.4
Mount Type
Wall Mountable, Arm-mountable
Number of DisplayPorts
1
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
HDMI Inputs
2
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Frequency
60 Hz, 50 Hz
Aspect Ratio
16:9
Package Contents
Entertainment VX VX2728J LED Monitor, Power Cable, DisplayPort Cable, Quick Start Guide
Stand Adjustments
Tilt, Swivel, Pivot, Height
Color
Black
Environmentally Friendly
Yes
Standby Power Consumption
300 mW
Native Contrast Ratio
1,000:1
Brightness
250 Nit
Number of Speakers
2
Input Voltage
100V to 240V
Dynamic Contrast Ratio
80,000,000:1
Response Time
2.50 ms
Features
3H Surface Hardness, Anti-glare
Operating Power Consumption
36 W
Native Resolution
1920 x 1080
Standard Refresh Rate
180 Hz
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Speaker Output Power
2 W
Swivel Angle
30°
Product Type
LED Monitor
Certifications & Standards
cTUVus, FCC-B, ICES003, CEC, NRCan
Backlight Technology
LED
DisplayPort
Yes
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 50 Hz to 60 Hz - HDMI
Horizontal Frequency
30 kHz to 193 kHz - DisplayPort, 30 kHz to 166 kHz - HDMI
Product Line
Entertainment
Product Series
VX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.