This item is Discontinued.

Viewsonic Vp2765-Led - Led Monitor - 27" VP2765-LED

Vp2765-Led - Led Monitor - 27" (Discontinued)

  • Mfr # VP2765-LED
  • Zoro # G2521192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2765-LED
Zoro #
G2521192
UPC #
766907537413
Country of Origin
Unknown

Dimensions

Screen Size
27"
Width
25.3"
Depth
2.6"
Height
15.4"
Width with Stand
25.30 in
Depth with Stand
15.30 in
Height with Stand
18.30 in

Details

Max. Resolution
1920 x 1080
Item
Monitor
Screen Refresh Rate
75 Hz
Contrast Ratio
20,000,000:1
Aspect Ratio
1899-12-30
Color
Black
Brightness
300 Nit
Product Type
LCD Monitor
Includes
Power Cable, VGA Cable, DVI Cable, Quick Start Guide, CD-ROM
Features
Anti-glare
Standards
TCO Certified
HDCP Supported
Yes
USB Standard
USB 2.0
Operating Power Consumption
55 W
Backlight Technology
LED
Platform Supported
PC, Mac
Screen Mode
Full HD
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Adjustable Display Angle
Yes
Number of Screens
1
Input Voltage
220 V AC, 110 V AC
USB
Yes
Green Environmental Attribute
Energy Star
Vertical Viewing Angle
178°
Screen Surface
Anti-glare
VESA Mount Compatible
Yes
Built-In Devices
USB Hub
VGA
Yes
Response Time
5 ms
DisplayPort
Yes
DVI
Yes
Response Time Details
5 ms

Description

The VIEWSONIC Vp2765-Led is a 27" LED monitor with a 15.4" height, 25.3" width, and 2.6" depth. It has a contrast ratio of 20,000,000:1, an aspect ratio of 1899-12-30, a black color, and a brightness of 300 Nit. It is a LCD monitor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.