Shop VIEWSONIC
See all product information
Create Account
VPC25-W53-O2 Digital Signage Appliance - VPC25-W53-O2 Digital Signage Appliance
- Mfr # VPC25-W53-O2
- Zoro # G911768805
product price:Â
$
1,680.99
/ea
Free Shipping & Returns
Key Features
Width
7.1 in
Depth
1.2 in
Height
4.7 in
Input Voltage
120 V AC, 230 V AC
Number of HDMI Inputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPC25-W53-O2
- Zoro #
- G911768805
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Signage Appliance
- Input Voltage
- 120 V AC, 230 V AC
- Number of HDMI Inputs
- 1
- Number of USB 2.0 Ports
- 2
- Standard Memory
- 16 GB
- Number of DisplayPorts
- 1
- Bluetooth
- Yes
- Processor Type
- Core i5
- DisplayPort
- Yes
- Ethernet
- Yes
- Wireless LAN
- Yes
- Memory Technology
- DDR4 SDRAM
- Includes
- Quick start guide
- Processor Manufacturer
- Intel
- Processor Model
- i5-10500T
- Number of USB 3.0 Ports
- 1
- HDMI
- Yes
- USB
- Yes
- Processor Speed
- 2.30 GHz
- Processor Core
- Hexa-core (6 Core)
- Operating System
- Windows 10 Pro
Dimensions
- Width
- 7.1 in
- Depth
- 1.2 in
- Height
- 4.7 in
Description
ViewBoard OPS i5 slot in PC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.