Shop VIEWSONIC
See all product information
Create Account
VPC25-W53-P2 Digital Signage Appliance - VPC25-W53-P2 Digital Signage Appliance
- Mfr # VPC25W53P2
- Zoro # G311768788
product price:Â
$
1,982.99
/ea
Free Shipping & Returns
Key Features
Width
9.7 in
Depth
1.3 in
Height
10.4 in
Includes
Quick start guide
Standard Memory
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPC25W53P2
- Zoro #
- G311768788
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Signage Appliance
- Includes
- Quick start guide
- Standard Memory
- 16 GB
- Wireless LAN
- Yes
- Memory Technology
- DDR4 SDRAM
- Number of USB 3.0 Ports
- 4
- Processor Model
- i5-10500T
- Number of USB 2.0 Ports
- 2
- Input Voltage
- 19 V DC, 120 V AC
- Number of DisplayPorts
- 1
- Number of HDMI Inputs
- 1
- Processor Speed
- 2.30 GHz
- Processor Core
- Hexa-core (6 Core)
- Processor Type
- Core i5
- HDMI
- Yes
- Processor Manufacturer
- Intel
- DisplayPort
- Yes
- Bluetooth
- Yes
- USB
- Yes
- SSD Capacity
- 256 GB
- Ethernet
- Yes
- Operating System
- Windows 10 Pro
Dimensions
- Width
- 9.7 in
- Depth
- 1.3 in
- Height
- 10.4 in
Description
ViewBoard OPS C i5 slot in PC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.