Shop VIEWSONIC

VX3267U-2K 32" Class WQHD LED Monitor - 16:9 - Black

  • Mfr # VX3267U-2K
  • Zoro # G316300716

product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
28.1"
Speakers
Yes
Backlight Technology
LED
Aspect Ratio
16:9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX3267U-2K
Zoro #
G316300716
UPC #
766907021035
Country of Origin
China
Max. Resolution
2560 x 1440
Speakers
Yes
Backlight Technology
LED
Aspect Ratio
16:9
HDMI Inputs
1
Glass Hardness
3H
Horizontal Viewing Angle
178°
Environmentally Friendly
Yes
Brightness
250 Nit
Standard Refresh Rate
75 Hz
Dynamic Contrast Ratio
50,000,000:1
Product Type
LED Monitor
VESA Mount Standard
100 x 100
Color Supported
1.07 Billion Colors
Number of Speakers
2
Horizontal Frequency
31 kHz to 115 kHz - HDMI 1.4, 31 kHz to 115 kHz - USB Type C, 31 kHz to 115 kHz - DisplayPort
Total Number of HDMI Ports
1
Total Number of USB Type-C Ports
1
Color
Black
Number of USB Ports
1
USB
Yes
Standby Power Consumption
500 mW
Response Time
4 ms
Vertical Frequency
48 Hz to 76 Hz - DisplayPort, 48 Hz to 76 Hz - USB Type C, 48 Hz to 76 Hz - HDMI 1.4
Vertical Viewing Angle
178°
DisplayPort
Yes
Native Contrast Ratio
1,200:1
Number of DisplayPorts
1
Response Time Details
4 ms GTG
USB Type-C
Yes
HDMI Version
1.4
Screen Surface
Anti-glare
Operating Power Consumption
42 W
Energy Star
Yes
Frequency
60 Hz, 50 Hz
Panel Technology
SuperClear IPS
Native Resolution
2560 x 1440
Screen Mode
WQHD
Stand Adjustments
Tilt
Package Contents
32" 1440p IPS Monitor with 65W USB C, HDMI, DP, and HDR10 Power Adapter HDMI Cable USB Type C cable Quick Start Guide
HDMI
Yes
Number of Screens
1
Features
Game Mode, HDR10, Cable Lock Slot, On-screen Display (OSD), Frameless Bezel, Anti-glare, Wide Viewing Angle
VESA Mount Compatible
Yes

Dimensions

Width
28.1"
Height with Stand
19.65"
Depth with Stand
9.13"
Width with Stand
28.11"
Height
16.8"
Viewable Screen Size
31.5"
Screen Size Class
32"
Depth
2.3"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.