Shop QUARTET
See all product information
Create Account
Portable Projection Screen, 84" W, 84" H
- Mfr # 684S
- Zoro # G2527691
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Wall or Ceiling
Frame Material
Steel
Screen Material
Matte Vinyl
Overall Width
93 in
Screen Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 684S
- Zoro #
- G2527691
- UPC #
- 034138684801
- Country of Origin
- China
Dimensions
- Screen Size
- 84 x 84 in
- Overall Width
- 93 in
- Overall Height
- 93 in
- Screen Height
- 84 in
- Screen Width
- 84 in
Details
- Item
- Manual Projection Screen
- Mounting Method
- Wall or Ceiling
- Frame Material
- Steel
- Screen Material
- Matte Vinyl
- Screen Color
- White
- Aspect Ratio
- 1899-12-30
- Product Type
- Portable Projection Screen
- Screen Folding Mechanism
- Manual
- Screen Fabric
- Matte White
- Mounting
- Wall/Ceiling Mount
Description
Portable Projection Screen, Screen Size 84 x 84 in, Mounting Method Wall or Ceiling, Screen Color White, Screen Material Matte Vinyl, Frame Material Steel, Overall Width 93 in, Overall Height 93 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.