Zoro Homepage

Slit-Top Storage Container, 8 in L x 2-3/4 in H, Plastic, 15 PK

  • Mfr # VI4537

  • Zoro # G012939814


product price: $92.25
/pk 15, $6.15/ea
Free Shipping & Returns

Key Features

Overall Height
2-3/4 in
Overall Length
8 in
Type
Slit-Top
Material
Plastic
Overall L x W x H
8 in L x 2-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI4537
Zoro #
G012939814
UPC #
758218452387
Country of Origin
China

Dimensions

Overall Height
2-3/4 in
Overall Length
8 in
Overall L x W x H
8 in L x 2-3/4 in H

Details

Type
Slit-Top
Material
Plastic
Item
Storage Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.