Anti-Slip Stair Nosing Steel Yellow, 17 45/64 in W x 7/64 in Thick
Mfr # 02-430
Zoro # G3889901
product price:Â $44.15
/eaKey Features
Color
Yellow
Material
Steel
Thickness
7/64 in
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Tread Pattern
Grit Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02-430
Zoro #
G3889901
UPC #
-
Country of Origin
Australia
Dimensions
Width
17 45/64 in
Thickness
7/64 in
Depth
5 7/64 in
Lip Height
51/64 in
Details
Item
Anti-Slip Stair Nosing
Color
Yellow
Material
Steel
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Tread Pattern
Grit Coating
Surface Design
Full Coverage Grit
Edge Style
Square
For Surface Type
Existing Concrete
Nose Style
Square
Installation Hardware Included
Yes
Two-Stage Installation
No
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 5 7/64 in, Overall Width 18 in, Product Type Anti-Slip Stair Nosing, Thickness 7/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.