Shop VIGIL ANTISLIP
See all product information
Create Account
Anti-Slip Stair Nosing Steel Yellow, 35 13/32 in W x 7/64 in Thick
- Mfr # 02-445
- Zoro # G3889877
product price:Â
$
89.89
/ea
Key Features
Color
Yellow
Material
Steel
Thickness
7/64 in
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Tread Pattern
Grit Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02-445
- Zoro #
- G3889877
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Width
- 35 13/32 in
- Thickness
- 7/64 in
- Depth
- 5 7/64 in
- Lip Height
- 51/64 in
- Overall Depth
- 5 7/64 in
- Overall Width
- 36 in
Details
- Item
- Anti-Slip Stair Nosing
- Color
- Yellow
- Material
- Steel
- Installation Method
- Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
- Tread Pattern
- Grit Coating
- Nose Style
- Square
- Two-Stage Installation
- No
- Installation Hardware Included
- Yes
- For Surface Type
- Existing Concrete
- Edge Style
- Square
- Surface Design
- Full Coverage Grit
- Product Type
- Anti-Slip Stair Nosing
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 5 7/64 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Thickness 7/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.