Anti-Slip Stair Nosing Steel Yellow, 29 1/2 in W x 7/64 in Thick
Mfr # 02-440
Zoro # G3889886
product price:Â $76.45
/eaKey Features
Color
Yellow
Material
Steel
Thickness
7/64 in
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Tread Pattern
Grit Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02-440
Zoro #
G3889886
UPC #
-
Country of Origin
Australia
Dimensions
Width
29 1/2 in
Thickness
7/64 in
Depth
5 7/64 in
Lip Height
51/64 in
Details
Item
Anti-Slip Stair Nosing
Color
Yellow
Material
Steel
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Tread Pattern
Grit Coating
Surface Design
Full Coverage Grit
For Surface Type
Existing Concrete
Installation Hardware Included
No
Two-Stage Installation
No
Edge Style
Square
Nose Style
Square
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 5 7/64 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Thickness 7/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.