Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Rung Cover, Anti-Slip, 7.9" x 1.4"

  • Mfr # 10-470

  • Zoro # G9553612


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-470
Zoro #
G9553612
UPC #
-
Country of Origin
Australia

Details

Item
Ladder Rung Cover,Anti-Slip,7.9" x 1.4"

Description

Ladder Rung Cover,Anti-Slip,7.9 In. x 1.4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.