Zoro Homepage

Ladder Rung Cover, Square, 11-13/16x4/5in

  • Mfr # 10-210

  • Zoro # G9342444


product price: $28.19
/ea

Key Features

Step Tread
Abrasive Mat
Overall Height
4/5 in
Overall Width
51/64 in
Overall Length
11 13/16 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-210
Zoro #
G9342444
UPC #
-
Country of Origin
Australia

Dimensions

Overall Height
4/5 in
Overall Width
51/64 in
Overall Length
11 13/16 in

Details

Step Tread
Abrasive Mat
Item
Anti-Slip Rung Cover
Gauge
18 ga
Material
Steel Base with Silicon Carbide
Finish
Epoxy
Ladder Tread
Abrasive Mat
Color
Yellow
Product Type
Rung Cover
Tread Type
Antislip
Load Capacity - Maximum
500 lb
Features
Antislip, Fastened with Adhesive Self-Tappers or Pop Rivets
Compatible Ladder Type
Attic Ladders, Cantilever Ladders, Combination Ladders, Crossover Ladders, Extension Ladders, Fixed Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders, Track Ladders

Description

Ladder Rung Cover, Step Tread Abrasive Mat, Material Silicone, Steel, Gauge 18 ga, Overall Length 11.8 in, Overall Width 0.8 in, Overall Height 0.8 in, Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.