Machine Screw, M24 x 50 mm, Plain Steel Wafer Head
Mfr # 12-220
Zoro # G9554157
product price: $0.56
/eaSold in multiples of 50 for $28.00
Key Features
Wafer Head
Screw Size
M24
System of Measurement
Metric
Thread Size
M24
Fastener Length
50 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-220
Zoro #
G9554157
UPC #
-
Country of Origin
Australia
Dimensions
Screw Size
M24
Thread Size
M24
Fastener Length
50 mm
Details
System of Measurement
Metric
Head Type
Wafer
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Tek Screws,10 ga.,24x50mm Wafer Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.