Metal Deck, Anti-Slp, Indstrial, 17.7x23.6", 17.70" L x 23.60" W, SAFETY YELLOW

  • Mfr # 04-455

  • Zoro # G9553673


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Width
23.60"
Color
SAFETY YELLOW
Length
17.70"
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Lubrican Spillage And Soillage External Areas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-455
Zoro #
G9553673
UPC #
-
Country of Origin
Australia

Dimensions

Width
23.60"
Length
17.70"

Details

Item
Metal Deck,Anti-Slp,Indstrial,17.7x23.6"
Color
SAFETY YELLOW
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Lubrican Spillage And Soillage External Areas
Type
Anti-Slip
Mat Surface Pattern
Mesh

Description

Metal Deck,Anti-Slp,Indstrial,17.7x23.6 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.