Metal Deck, Anti-Slp, Indstrial, 29.5x23.6", 29.50" L x 23.60" W, SAFETY YELLOW
Mfr # 04-465
Zoro # G9553691
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Width
23.60"
Color
SAFETY YELLOW
Length
29.50"
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Lubrican Spillage And Soillage External Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
04-465
Zoro #
G9553691
UPC #
-
Country of Origin
Australia
Dimensions
Width
23.60"
Length
29.50"
Details
Item
Metal Deck,Anti-Slp,Indstrial,29.5x23.6"
Color
SAFETY YELLOW
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Lubrican Spillage And Soillage External Areas
Mat Surface Pattern
Mesh
Type
Anti-Slip
Description
Metal Deck,Anti-Slp,Indstrial,29.5x23.6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.