Shop VIGIL ANTISLIP
See all product information
Create Account
Vinyl Deck, Anti-Slip, Industrl, 35.4x23.6", 35.40" L x 23.60" W, vinyl, SAFETY YELLOW
- Mfr # 08-670
- Zoro # G9554139
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width
23.60"
Color
SAFETY YELLOW
Material
vinyl
Length
35.40"
Standards
ASTM D658; ASTM D4518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08-670
- Zoro #
- G9554139
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Width
- 23.60"
- Length
- 35.40"
Details
- Item
- Vinyl Deck,Anti-Slip,Industrl,35.4x23.6"
- Color
- SAFETY YELLOW
- Material
- vinyl
- Standards
- ASTM D658; ASTM D4518
- For Use With
- Lubricant Spilled And/ Or Soiled External Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines
- Type
- Anti-Slip
- Mat Surface Pattern
- Mesh
Description
Vinyl Deck,Anti-Slip,Industrl,35.4x23.6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.